https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-K1-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MXxpbWFnZS9qcGVnfGFEYzRMMmcxWVM4eE1ETTBPRGMzTVRRME1qY3hPQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOUxNVjlUVkZKZk16QXdlRE13TUM1cWNHY3xjOWUyNWNmMDZiZTNhODlkMTA5OGFmODBmZmU5YTM1M2EzOWFkODg0MzQyNTBhZTI5NTVmYWVlM2Q2NzVjMTU0
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-K1-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MXxpbWFnZS9qcGVnfGFEYzRMMmcxWVM4eE1ETTBPRGMzTVRRME1qY3hPQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOUxNVjlUVkZKZk16QXdlRE13TUM1cWNHY3xjOWUyNWNmMDZiZTNhODlkMTA5OGFmODBmZmU5YTM1M2EzOWFkODg0MzQyNTBhZTI5NTVmYWVlM2Q2NzVjMTU0
TSUBAKI
TSUBAKI
RC2052ATT C2052 RIV W/K1 ATT EV 20TH PI
TSUBAKI TSUBAKI
Description
RC2052ATT C2052 RIV W/K1 ATT EV 20TH PI ; ENGINEERING CHAIN
Roller Chain; 2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 13/64" Pin Diameter
Part #
RC2052ATT C2052 RIV W/K1 ATT EV 20TH PI
BDI #
24091276
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RC2052ATT-C2052-RIV-W-K1-ATT-EV-20TH-PI/p/24091276
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151613
Weight / Kilogram
0
Product Group - BDI
M02310
Chain Size
2052
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With K1 Attachment | Attachment Spacing at Every 20 Link | Special Coated Pin
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 13/64" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Pin Diameter
0.203 Inch | 5.156 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

