https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-A2-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjN8aW1hZ2UvanBlZ3xhRGt3TDJneFl5OHhNRE0wT0RjNE1EazBOVFF6T0M5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlEwNVdVbDlCTWw5VFZGSmZNekF3ZURNd01DNXFjR2N8MDE2N2FmNGY1ODg2NzExNTgyNThkZDcxYTMwM2UxMmIwMDM5MzdiZTEzMjRmZGZiZmY3YmUxNWU4OGJhMjJlZg
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-A2-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjN8aW1hZ2UvanBlZ3xhRGt3TDJneFl5OHhNRE0wT0RjNE1EazBOVFF6T0M5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlEwNVdVbDlCTWw5VFZGSmZNekF3ZURNd01DNXFjR2N8MDE2N2FmNGY1ODg2NzExNTgyNThkZDcxYTMwM2UxMmIwMDM5MzdiZTEzMjRmZGZiZmY3YmUxNWU4OGJhMjJlZg
TSUBAKI
TSUBAKI
RC2052LA24LRB
TSUBAKI TSUBAKI
Description
RC2052LA24LRB RLR CHAIN
Roller Chain; 2052 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 13/64" Pin Diameter
Part #
RC2052LA24LRB
BDI #
22776600
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RC2052LA24LRB/p/22776600
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151613
Weight / Kilogram
0
Product Group - BDI
M02310
Chain Size
2052
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With A2 Attachment | Attachment Spacing at Every 4 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2052 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 13/64" Pin Diameter
Roller Width
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Pin Diameter
0.203 Inch | 5.156 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

