https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-A2-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjN8aW1hZ2UvanBlZ3xhRGt3TDJneFl5OHhNRE0wT0RjNE1EazBOVFF6T0M5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlEwNVdVbDlCTWw5VFZGSmZNekF3ZURNd01DNXFjR2N8MDE2N2FmNGY1ODg2NzExNTgyNThkZDcxYTMwM2UxMmIwMDM5MzdiZTEzMjRmZGZiZmY3YmUxNWU4OGJhMjJlZg
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-A2-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjN8aW1hZ2UvanBlZ3xhRGt3TDJneFl5OHhNRE0wT0RjNE1EazBOVFF6T0M5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlEwNVdVbDlCTWw5VFZGSmZNekF3ZURNd01DNXFjR2N8MDE2N2FmNGY1ODg2NzExNTgyNThkZDcxYTMwM2UxMmIwMDM5MzdiZTEzMjRmZGZiZmY3YmUxNWU4OGJhMjJlZg
TSUBAKI
TSUBAKI
RC2082HASA26LRB 162P
TSUBAKI TSUBAKI
Description
RC2082HASA26LRB RLR CHAIN
Roller Chain; 2082 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
RC2082HASA26LRB 162P
BDI #
24528565
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RC2082HASA26LRB-162P/p/24528565
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
2082
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Straight
Other Features
With A2 Attachment | Attachment Spacing at Every 6 Link | 162 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2082 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Height
0.906 Inch | 23.012 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


