https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDJ8aW1hZ2UvanBlZ3xhRGc1TDJnek5pOHhNRFV3TnpRME56VXdNRGd6TUM5SlRrUllXRmhEU0U1WVdGaGZNVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDgwZTA3YTU3YTY1MmQ0NDBkZTI3NThmMDZhZTMxMjg1YjEyYWM5NDkzOWM2ZjJmOGMyNTRjODI0ODFhZTU4NTY
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDJ8aW1hZ2UvanBlZ3xhRGc1TDJnek5pOHhNRFV3TnpRME56VXdNRGd6TUM5SlRrUllXRmhEU0U1WVdGaGZNVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDgwZTA3YTU3YTY1MmQ0NDBkZTI3NThmMDZhZTMxMjg1YjEyYWM5NDkzOWM2ZjJmOGMyNTRjODI0ODFhZTU4NTY
LINKBELT
LINKBELT
RC240-1C
LINKBELT LINKBELT
Description
RC240-1C ROLLER CHAIN ; 10/BOX
Roller Chain; 240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.88" Roller Width; 0.38" Plate Thickness; 2.44" Plate Height; Curved; 15/16" Pin Diameter
Part #
0841270
BDI #
571653
Details
844.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RC240-1C/p/571653
Your Price
$ 844.48 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
7.248
EAN
0662327128920
Product Group - BDI
M02290
Chain Size
240
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.88" Roller Width; 0.38" Plate Thickness; 2.44" Plate Height; Curved; 15/16" Pin Diameter
Roller Width
1.88 Inch | 47.752 Millimeter
Plate Thickness
0.38 Inch | 9.652 Millimeter
Plate Height
2.44 Inch | 61.976 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Pin Diameter
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

