https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-SS-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2MXxpbWFnZS9qcGVnfGFESXlMMmcxWXk4eE1EYzNNREV3TXpnNU5EQTBOaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlUxUkVYMU5UWDFOVVVsOHpNREI0TXpBd0xtcHdad3xmZGFhMjI2NjBiMzc1Yzk5YjNmZDM3NjYxNWNmYWZkMGU5YmE0MmJkNzQzOGE1MGZjMTk3NDVjMGFlMmM1OWFi
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-SS-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2MXxpbWFnZS9qcGVnfGFESXlMMmcxWXk4eE1EYzNNREV3TXpnNU5EQTBOaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlUxUkVYMU5UWDFOVVVsOHpNREI0TXpBd0xtcHdad3xmZGFhMjI2NjBiMzc1Yzk5YjNmZDM3NjYxNWNmYWZkMGU5YmE0MmJkNzQzOGE1MGZjMTk3NDVjMGFlMmM1OWFi
TSUBAKI
TSUBAKI
RF06B-SS-1-CL
TSUBAKI TSUBAKI
Description
RF06B-SS-1-CL CONNECTING LINK
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Part #
RF06BSSCL
BDI #
20289248
Details
8.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF06B-SS-1-CL/p/20289248
Your Price
$ 8.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.014
EAN
0097039454188
Product Group - BDI
M02122
Chain Size
06B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Plate Height
0.323 Inch | 8.2 Millimeter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

