TSUBAKI
TSUBAKI
RF2030VRP-1-R3L GR-3M
TSUBAKI TSUBAKI
Description
TSUBAKI RF2030VRP-1-R3L GR-3M
Roller Chain; 2030 Chain Size; Riveted; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Part #
RF2030VRP-1-R3L GR-3M
BDI #
20331313
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF2030VRP-1-R3L-GR-3M/p/20331313
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.008
Product Group - BDI
M02122
Chain Size
2030
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
M
Order in Multiples of
3
Minimum Order Quantity
3
Roller Material
Plastic
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2030 Chain Size; Riveted; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Plate Thickness
0.059 Inch | 1.499 Millimeter
Roller Diameter
0.72 Inch | 18.288 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.118 Inch | 2.997 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


