https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-DPDRV-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzM3xpbWFnZS9qcGVnfGFHVmhMMmhpTnk4eE1ETTBPRGM1TmpBeE9EY3hPQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmUkZCRVVsWmZVMU5mTXpBd2VETXdNQzVxY0djfDE1Nzc2ZmFhYjVkMjgxZDRkZWJmNDFmYzYzNTY5ZTkzZGI2ZGFkMDQ1ODI2NDI0OWJkYTNhMTdmYWM2ZWIwNmU
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-DPDRV-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzM3xpbWFnZS9qcGVnfGFHVmhMMmhpTnk4eE1ETTBPRGM1TmpBeE9EY3hPQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmUkZCRVVsWmZVMU5mTXpBd2VETXdNQzVxY0djfDE1Nzc2ZmFhYjVkMjgxZDRkZWJmNDFmYzYzNTY5ZTkzZGI2ZGFkMDQ1ODI2NDI0OWJkYTNhMTdmYWM2ZWIwNmU
TSUBAKI
TSUBAKI
RF2060R-AS-1-RP-8LA1
TSUBAKI TSUBAKI
Description
TSUBAKI RF2060R-AS-1-RP-8LA1
Roller Chain; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
Part #
RF2060R-AS-1-RP-8LA1
BDI #
20540724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF2060R-AS-1-RP-8LA1/p/20540724
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.19
Product Group - BDI
M02290
Chain Size
2060
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
M
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Straight
Modification
Large Roller
Other Features
With A1 Attachment | Attachment Spacing at Every 8 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

