https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPDRV-SS-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjV8aW1hZ2UvanBlZ3xhRGMxTDJoa05pODVPREExTmpZNE56UTFNalEyTDBsT1JGaFlXRU5JVGxoWVdGOHhYMUpXVkY5RVVFUlNWbDlUVTE5VFZGSmZNekF3ZURNd01DNXFjR2N8NDJiMDIwNDgxZjVlM2YyMmE4ZTI0MmU1OGJlNDcwYjk0MmM0NjFkM2MyZmE4MDFhNTgwNzA4MGM4NTJkODJmYw
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPDRV-SS-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjV8aW1hZ2UvanBlZ3xhRGMxTDJoa05pODVPREExTmpZNE56UTFNalEyTDBsT1JGaFlXRU5JVGxoWVdGOHhYMUpXVkY5RVVFUlNWbDlUVTE5VFZGSmZNekF3ZURNd01DNXFjR2N8NDJiMDIwNDgxZjVlM2YyMmE4ZTI0MmU1OGJlNDcwYjk0MmM0NjFkM2MyZmE4MDFhNTgwNzA4MGM4NTJkODJmYw
TSUBAKI
TSUBAKI
RF2100S-SS-1-RP-2LSA1 174L
TSUBAKI TSUBAKI
Description
TSUBAKI RF2100S-SS-1-RP-2LSA1 174L
Roller Chain; 2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.189" Plate Thickness; 1.126" Plate Height; Straight; 0.376" Pin Diameter
Part #
RF2100S-SS-1-RP-2LSA1 174L
BDI #
15055791
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF2100S-SS-1-RP-2LSA1-174L/p/15055791
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
2100
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
With SA1 Attachment | Attachment Spacing at Every 2 Link | 174 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.189" Plate Thickness; 1.126" Plate Height; Straight; 0.376" Pin Diameter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Height
1.126 Inch | 28.6 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.376 Inch | 9.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

