https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg4MnxpbWFnZS9qcGVnfGFEZ3lMMmc0T1M4eE1EUXpNakU1TXpBd016VTFNQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58OWEwOWY4NTk4Y2Q3YTAwODE4Njk2NmY1ODY2MTZhYzcyMTViYzM2ZWJlNzVkOTNkMWQ2MTEzYzRiNzJjZGE5Zg
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg4MnxpbWFnZS9qcGVnfGFEZ3lMMmc0T1M4eE1EUXpNakU1TXpBd016VTFNQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58OWEwOWY4NTk4Y2Q3YTAwODE4Njk2NmY1ODY2MTZhYzcyMTViYzM2ZWJlNzVkOTNkMWQ2MTEzYzRiNzJjZGE5Zg
TSUBAKI
TSUBAKI
RO635N-1
TSUBAKI TSUBAKI
Description
TSUBAKI RO635N-1
Roller Chain; 635 Chain Size; Cottered; 4-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 2.059" Roller Width; 0.56" Plate Thickness; 3" Plate Height; Straight; 1.1" Pin Diameter
Part #
RO635N-1
BDI #
15074000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RO635N-1/p/15074000
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.26
Product Group - BDI
M02290
Chain Size
635
Basic Construction
Cottered
Component
Chain
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Heavy Duty Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 635 Chain Size; Cottered; 4-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 2.059" Roller Width; 0.56" Plate Thickness; 3" Plate Height; Straight; 1.1" Pin Diameter
Roller Width
2.059 Inch | 52.3 Millimeter
Roller Diameter
2.25 Inch | 57.15 Millimeter
Pin Diameter
1.1 Inch | 27.94 Millimeter
Plate Height
3 Inch | 76.2 Millimeter
Plate Thickness
0.56 Inch | 14.224 Millimeter
Chain Pitch
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

