

TSUBAKI
TSUBAKI
RS100-3-OL
TSUBAKI TSUBAKI
Description
RS100-3-OL OFFSET LINK ; 100-3 1-1/4" CHAIN PITCH COTTERED
Chain Link; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
100-3OL
BDI #
903611
Details
101.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS100-3-OL/p/903611
Your Price
$ 101.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.368
EAN
0097039175151
Product Group - BDI
M02122
Chain Size
100-3
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
100-3OL
Weight / LBS
0.81
Long Description
Chain Link; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Height
1.185 Inch | 30.099 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh