https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg4MHxpbWFnZS9qcGVnfGFEazRMMmc0WkM4eE1EUXpNakU1TXpFMk56TTVNQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVgxTlRYek13TUhnek1EQXVhbkJufDczN2I5N2QyOWM5YzRhMmI0MWIxMzJmYzYzMTAxYWYyNTU4ZjkwYWRiZjBmZjM5MmYwZGJmZjE1NGZlM2Y4Y2E
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg4MHxpbWFnZS9qcGVnfGFEazRMMmc0WkM4eE1EUXpNakU1TXpFMk56TTVNQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVgxTlRYek13TUhnek1EQXVhbkJufDczN2I5N2QyOWM5YzRhMmI0MWIxMzJmYzYzMTAxYWYyNTU4ZjkwYWRiZjBmZjM5MmYwZGJmZjE1NGZlM2Y4Y2E
TSUBAKI
TSUBAKI
RS11SS 360P 53.1IN
TSUBAKI TSUBAKI
Description
RS11SS 360P 53.1IN ROLLER CHAIN ; .1475 PITCH STAINLESS CHAIN
Roller Chain; 11 Chain Size; Cottered; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
Part #
RS11SS 360P 53.1IN
BDI #
24027294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS11SS-360P-53-1IN/p/24027294
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.079
Product Group - BDI
M02290
Chain Size
11
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Curved
Other Features
306 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 11 Chain Size; Cottered; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
Plate Thickness
0.015 Inch | 0.381 Millimeter
Plate Height
0.138 Inch | 3.505 Millimeter
Pin Diameter
0.062 Inch | 1.575 Millimeter
Roller Width
0.072 Inch | 1.829 Millimeter
Chain Pitch
0.148 Inch | 3.759 Millimeter
Roller Diameter
0.09 Inch | 2.286 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

