

TSUBAKI
TSUBAKI
RS120-3-CL
TSUBAKI TSUBAKI
Description
RS120-3-CL CONN LINK
Chain Link; 120-3 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
120-3CL
BDI #
903627
Details
72.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS120-3-CL/p/903627
Your Price
$ 72.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.68
EAN
0097039175182
Product Group - BDI
M02122
Chain Size
120-3
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
120-3CL
Weight / LBS
1.5
Long Description
Chain Link; 120-3 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Roller Width
1 Inch | 25.4 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh