https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxMnxpbWFnZS9qcGVnfGFHUmxMMmhpTnk4eE1EYzJOamsxTlRJNE1qUTJNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDUxZjcyZDI2ZjdhYjlkYTcxZGY1OGNlNGExNjMwOGUzMjJiYTU1M2NkOTg0NjU2YjE4OTU3OWQ1MTMxMzU0YzA
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxMnxpbWFnZS9qcGVnfGFHUmxMMmhpTnk4eE1EYzJOamsxTlRJNE1qUTJNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDUxZjcyZDI2ZjdhYjlkYTcxZGY1OGNlNGExNjMwOGUzMjJiYTU1M2NkOTg0NjU2YjE4OTU3OWQ1MTMxMzU0YzA
TSUBAKI
TSUBAKI
RS120-LMD-1-PL
TSUBAKI TSUBAKI
Description
RS120-LMD-1-PL PIN LINK
Chain Link; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
120LAMPL
BDI #
904646
Details
52.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS120-LMD-1-PL/p/904646
Your Price
$ 52.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.21
EAN
0097039958051
Product Group - BDI
M02122
Chain Size
120
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Self Lubricating | Sintered Bushing
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Lambda Series | Maintenance Free
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

