https://www.bdiexpress.com/medias/INDUSTCHNXXX-2-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDN8aW1hZ2UvanBlZ3xhR1poTDJneE55OHhNRE0wTnpJMk16QXdNRFl3Tmk5SlRrUlZVMVJEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5Cbnw2NmZmOTI1MjlmYTE5MmQ2OGM3YTI0MzEwYzg5YjEyMzZkMzY4MDI1ZWFiOTk2MjgwYjJlMWMzZTY1M2M3MjE2
https://www.bdiexpress.com/medias/INDUSTCHNXXX-2-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDN8aW1hZ2UvanBlZ3xhR1poTDJneE55OHhNRE0wTnpJMk16QXdNRFl3Tmk5SlRrUlZVMVJEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5Cbnw2NmZmOTI1MjlmYTE5MmQ2OGM3YTI0MzEwYzg5YjEyMzZkMzY4MDI1ZWFiOTk2MjgwYjJlMWMzZTY1M2M3MjE2
TSUBAKI
TSUBAKI
RS12B-2 SS RIV 10FT
TSUBAKI TSUBAKI
Description
RS12B-2 SS RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 12.07MM Roller Diameter; 11.684MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
RS12B-2SSRB
BDI #
22452808
Details
246.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS12B-2-SS-RIV-10FT/p/22452808
Your Price
$ 246.40 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.762
EAN
0097039455970
Product Group - BDI
M02290
Chain Size
12B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
304 Stainless Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 12.07MM Roller Diameter; 11.684MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Roller Width
0.46 Inch | 11.684 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Plate Height
0.634 Inch | 16.1 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

