TSUBAKI
TSUBAKI
RS140-LMD-1-CL
TSUBAKI TSUBAKI
Description
RS140-LMD-1-CL CONN LINK
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.974" Roller Width; 0.252" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Part #
140LAMCL
BDI #
904649
Details
75.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS140-LMD-1-CL/p/904649
Your Price
$ 75.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.345
EAN
0097039958129
Product Group - BDI
M02122
Chain Size
140
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Sintered Bushing
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Lambda Series | Self Lubricating | Maintenance Free
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
140LAMCL
Weight / LBS
0.76
Long Description
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.974" Roller Width; 0.252" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Plate Height
1.661 Inch | 42.189 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Roller Width
0.974 Inch | 24.74 Millimeter
Plate Thickness
0.252 Inch | 6.401 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



