https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
TSUBAKI
TSUBAKI
RS20B LAMBDA C/L
TSUBAKI TSUBAKI
Description
RS20B LAMBDA C/L CONNECTING LINK
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.4MM Plate Thickness; 26.4MM Plate Height; Curved; 10.185MM Pin Diameter
Part #
RS20BLAMCL
BDI #
22380344
Details
29.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS20B-LAMBDA-C-L/p/22380344
Your Price
$ 29.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.127
EAN
0097039551382
Product Group - BDI
M02122
Chain Size
20B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Sintered Bushing
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Lambda Series | Self Lubricating | Maintenance Free | Solid Roller
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS20BLAMCL
Weight / LBS
0.28
Long Description
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.4MM Plate Thickness; 26.4MM Plate Height; Curved; 10.185MM Pin Diameter
Plate Thickness
0.173 Inch | 4.4 Millimeter
Pin Diameter
0.401 Inch | 10.185 Millimeter
Plate Height
1.039 Inch | 26.4 Millimeter
Roller Width
0.77 Inch | 19.558 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

