https://www.bdiexpress.com/medias/INDUSTCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjl8aW1hZ2UvanBlZ3xhRGhrTDJoa05TOHhNRE0wTnpJME5UUTJPVGN5Tmk5SlRrUlZVMVJEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiOTM1YzkwZmRlNDZjYjkxOTc1MzQyMjU5NTlkMTMzYzhiZDIwMWZlNjgzNWUyODI5OTk5NTFlZTE0MmE0Y2Rl
https://www.bdiexpress.com/medias/INDUSTCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjl8aW1hZ2UvanBlZ3xhRGhrTDJoa05TOHhNRE0wTnpJME5UUTJPVGN5Tmk5SlRrUlZVMVJEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiOTM1YzkwZmRlNDZjYjkxOTc1MzQyMjU5NTlkMTMzYzhiZDIwMWZlNjgzNWUyODI5OTk5NTFlZTE0MmE0Y2Rl
TSUBAKI
TSUBAKI
RS20B-OL-2P
TSUBAKI TSUBAKI
Description
RS20B-OL-2P OFFSET LINK
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.394MM Plate Thickness; 26.01MM Plate Height; Curved; 10.185MM Pin Diameter
Part #
RS20BOL2P
BDI #
20885744
Details
46.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS20B-OL-2P/p/20885744
Your Price
$ 46.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.127
EAN
0097039000668
Product Group - BDI
M02122
Chain Size
20B
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.394MM Plate Thickness; 26.01MM Plate Height; Curved; 10.185MM Pin Diameter
Plate Height
1.024 Inch | 26.01 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.401 Inch | 10.185 Millimeter
Roller Width
0.77 Inch | 19.558 Millimeter
Plate Thickness
0.173 Inch | 4.394 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

