https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxMnxpbWFnZS9qcGVnfGFHUmxMMmhpTnk4eE1EYzJOamsxTlRJNE1qUTJNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDUxZjcyZDI2ZjdhYjlkYTcxZGY1OGNlNGExNjMwOGUzMjJiYTU1M2NkOTg0NjU2YjE4OTU3OWQ1MTMxMzU0YzA
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxMnxpbWFnZS9qcGVnfGFHUmxMMmhpTnk4eE1EYzJOamsxTlRJNE1qUTJNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDUxZjcyZDI2ZjdhYjlkYTcxZGY1OGNlNGExNjMwOGUzMjJiYTU1M2NkOTg0NjU2YjE4OTU3OWQ1MTMxMzU0YzA
TSUBAKI
TSUBAKI
RS24B-1-PL
TSUBAKI TSUBAKI
Description
RS24B-1-PL PIN LINK
Chain Link; 24B Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
RS24BPL
BDI #
904800
Details
15.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS24B-1-PL/p/904800
Your Price
$ 15.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.23
EAN
0097039189158
Product Group - BDI
M02122
Chain Size
24B
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 24B Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Pin Diameter
0.576 Inch | 14.63 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Thickness
0.236 Inch | 6 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
1.315 Inch | 33.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

