Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS28B-1-OL https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
904809 Roller Chains 

TSUBAKI TSUBAKI

RS28B-1-OL

Description

RS28B-1-OL OFFSET LINK

Chain Link; 28B Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.988MM Roller Width; 7.493MM Plate Thickness; 36.398MM Plate Height; Curved; 15.9MM Pin Diameter

Part #

RS28BOL

BDI #
904809

Details

68.83 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 68.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.345
EAN
0097039189189
Product Group - BDI
M02122
Chain Size
28B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS28BOL
Weight / LBS
0.76
Long Description
Chain Link; 28B Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.988MM Roller Width; 7.493MM Plate Thickness; 36.398MM Plate Height; Curved; 15.9MM Pin Diameter
Plate Thickness
0.295 Inch | 7.493 Millimeter
Plate Height
1.433 Inch | 36.398 Millimeter
Roller Width
1.22 Inch | 30.988 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pin Diameter
0.626 Inch | 15.9 Millimeter
Roller Diameter
1.1 Inch | 27.94 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh