https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDh8aW1hZ2UvanBlZ3xhR0V3TDJnM09DOHhNREl5T0RJME56VTVNams1TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTTE5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxlN2YyZjAyM2NkOWU2ZjJiZmQ4MjQ0MGY5N2Q5YTAxOTZjYWMyN2M3NTI2ODhmNDMxYzlmNjQxZjFiMWY1MDQw
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDh8aW1hZ2UvanBlZ3xhR0V3TDJnM09DOHhNREl5T0RJME56VTVNams1TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTTE5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxlN2YyZjAyM2NkOWU2ZjJiZmQ4MjQ0MGY5N2Q5YTAxOTZjYWMyN2M3NTI2ODhmNDMxYzlmNjQxZjFiMWY1MDQw
TSUBAKI
TSUBAKI
RS32B-3 OL
TSUBAKI TSUBAKI
Description
RS32B-3 OL OFFSET LINK
Chain Link; 32B-3 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42.2MM Plate Height; Curved; 17.81MM Pin Diameter
Part #
RS32B-3OL
BDI #
20330956
Details
293.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS32B-3-OL/p/20330956
Your Price
$ 293.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
1.54
EAN
0097039641151
Product Group - BDI
M02122
Chain Size
32B-3
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS32B-3OL
Weight / LBS
3.39
Long Description
Chain Link; 32B-3 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42.2MM Plate Height; Curved; 17.81MM Pin Diameter
Plate Thickness
0.276 Inch | 7 Millimeter
Roller Diameter
1.15 Inch | 29.21 Millimeter
Pin Diameter
0.701 Inch | 17.81 Millimeter
Roller Width
1.22 Inch | 31 Millimeter
Plate Height
1.661 Inch | 42.2 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

