https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTN8aW1hZ2UvanBlZ3xhREF4TDJneE5pOHhNREl5T0RJME16ZzFOelF6T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTkY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDVlODhiMTA3NWVhYzFmZDVmZDZlNjhkNTYzYTRlMDM0NDc4NTg0MDVkNzkzMTU1YTg3OTlhYzA1NTJmOTk0ZDY
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTN8aW1hZ2UvanBlZ3xhREF4TDJneE5pOHhNREl5T0RJME16ZzFOelF6T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTkY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDVlODhiMTA3NWVhYzFmZDVmZDZlNjhkNTYzYTRlMDM0NDc4NTg0MDVkNzkzMTU1YTg3OTlhYzA1NTJmOTk0ZDY
TSUBAKI
TSUBAKI
RS35-4-CL
TSUBAKI TSUBAKI
Description
RS35-4-CL CONNECTING LINK
Chain Link; 35-4 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
35-4CL
BDI #
903465
Details
37.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS35-4-CL/p/903465
Your Price
$ 37.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.01
EAN
0097039578013
Product Group - BDI
M02122
Chain Size
35-4
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 35-4 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.188 Inch | 4.775 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

