https://www.bdiexpress.com/medias/INDTSUCHNLNK-2STRND-SC-RS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1NHxpbWFnZS9qcGVnfGFEZ3lMMmhoTUM4eE1URXdNRGd3TWpVME56YzBNaTlKVGtSVVUxVkRTRTVNVGt0Zk1sTlVVazVFWDFORFgxSlRYek13TUhnek1EQXVhbkJufDIyZWVlMmQ5MTQ3OWFiYTc0MDJmY2IxMGQ1NjhkOTg2ZTE0YjdhYzE4NjZiN2E5ODhjNjBmNmVlMGVmNjAyYjY
https://www.bdiexpress.com/medias/INDTSUCHNLNK-2STRND-SC-RS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1NHxpbWFnZS9qcGVnfGFEZ3lMMmhoTUM4eE1URXdNRGd3TWpVME56YzBNaTlKVGtSVVUxVkRTRTVNVGt0Zk1sTlVVazVFWDFORFgxSlRYek13TUhnek1EQXVhbkJufDIyZWVlMmQ5MTQ3OWFiYTc0MDJmY2IxMGQ1NjhkOTg2ZTE0YjdhYzE4NjZiN2E5ODhjNjBmNmVlMGVmNjAyYjY
TSUBAKI
TSUBAKI
RS50-3-PL
TSUBAKI TSUBAKI
Description
RS50-3-PL PIN LINK
Chain Link; 50-3 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
50-3RPL
BDI #
903491
Details
3.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS50-3-PL/p/903491
Your Price
$ 3.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.05
EAN
0097039172853
Product Group - BDI
M02122
Chain Size
50-3
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 50-3 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Plate Height
0.591 Inch | 15.011 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

