

TSUBAKI
TSUBAKI
RS60-1-RL
TSUBAKI TSUBAKI
Description
RS60-1-RL CHAIN LINK ; 60 CHAIN 3/4" CHAIN PITCH RIVETED
Chain Link; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
60RL
BDI #
903448
Details
1.89
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS60-1-RL/p/903448
Your Price
$ 1.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.027
EAN
0097039172037
Product Group - BDI
M02122
Chain Size
60
Basic Construction
Riveted
Component
Roller Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
60RL
Weight / LBS
0.06
Long Description
Chain Link; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Roller Width
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh