TSUBAKI
TSUBAKI
RS60-LMD-1-CL
TSUBAKI TSUBAKI
Description
RS60-LMD-1-CL CONNECTING LINK SC TYPE ; LUBE FREE 3/4" PITCH FOR DRIVE CHAIN
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.483" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
60LAMCL
BDI #
904689
Details
12.95
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS60-LMD-1-CL/p/904689
Your Price
$ 12.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.032
EAN
0097039219794
Product Group - BDI
M02122
Chain Size
60
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Sintered Bushing
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Lambda Series | Self Lubricating | Maintenance Free
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
60LAMCL
Weight / LBS
0.07
Long Description
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.483" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Roller Width
0.483 Inch | 12.268 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


