

LINKBELT
LINKBELT
RS81XHCONNLK
LINKBELT LINKBELT
Description
RS81XHCONNLK CONNECTING LINK ; POR
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.88" Roller Diameter; 1" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; Straight; 0.43" Pin Diameter
Part #
8670081
BDI #
571480
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS81XHCONNLK/p/571480
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.611
EAN
0793699033755
Product Group - BDI
M02122
Chain Size
81X
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Heavy Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RS81XHCONNLK
Manufacturer Internal Number
10512394
Weight / LBS
1.347
Long Description
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.88" Roller Diameter; 1" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; Straight; 0.43" Pin Diameter
Pin Diameter
0.43 Inch | 10.922 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Roller Diameter
0.88 Inch | 22.352 Millimeter
Plate Height
1.13 Inch | 28.702 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh