

DIAMOND CHAIN
DIAMOND CHAIN
RSC-50-1 SC CO LINK AU ; D5894
DIAMOND CHAIN DIAMOND CHAIN
Description
50-1 SC CO LINK AU ; D5894 ; ROLLER CHAIN CONNECTING LINK
Chain Link; S50 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
CSAU-4550
BDI #
21853716
Details
4.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RSC-50-1-SC-CO-LINK-AU-;-D5894/p/21853716
Your Price
$ 4.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.01
EAN
0716647118809
Product Group - BDI
M02122
Chain Size
S50
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.033
Long Description
Chain Link; S50 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Roller Width
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh