https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
DIAMOND CHAIN
DIAMOND CHAIN
RSC-A620-10FT ; D6650
DIAMOND CHAIN DIAMOND CHAIN
Description
RSC-A620-10FT ; D6650 RLLR CHAIN ; NON RETURNABLE 10FT/BOX
Roller Chain; A620 Chain Size; Riveted; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 63/64" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Part #
RSC-A620-10FT ; D6650
BDI #
22606130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RSC-A620-10FT-;-D6650/p/22606130
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.38
EAN
0716647454143
Product Group - BDI
M02290
Chain Size
A620
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://diamondchain.com
Long Description
Roller Chain; A620 Chain Size; Riveted; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 63/64" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Pin Diameter
0.283 Inch | 7.188 Millimeter
Roller Width
0.984 Inch | 24.994 Millimeter
Roller Diameter
0.696 Inch | 17.678 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.795 Inch | 20.193 Millimeter
Chain Pitch
1.654 Inch | 42.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

