https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODF8aW1hZ2UvanBlZ3xhR0V3TDJnM05DOHhNREk1TXpReE5qRTVPREUzTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3w0YmE0NjgwYTZkOWVjYjliMjIwMWUyMWI2NmZhNDNjYTBkNGNhNjFjZWMyNGRmMWZmMjNkOTUwMjAwOGFlYjRi
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODF8aW1hZ2UvanBlZ3xhR0V3TDJnM05DOHhNREk1TXpReE5qRTVPREUzTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3w0YmE0NjgwYTZkOWVjYjliMjIwMWUyMWI2NmZhNDNjYTBkNGNhNjFjZWMyNGRmMWZmMjNkOTUwMjAwOGFlYjRi
TSUBAKI
TSUBAKI
RSD40NP LAMBDA O/L
TSUBAKI TSUBAKI
Description
RSD40NP LAMBDA O/L OFFSET LINK
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Drive Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.312" Roller Diameter; 19/64" Roller Width; 0.08" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
RSD40NP LAMBDA O/L
BDI #
22383049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RSD40NP-LAMBDA-O-L/p/22383049
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.008
EAN
0097039837233
Product Group - BDI
M02122
Chain Size
40
Basic Construction
Cottered
Component
Offset Link
Chain Series
Drive
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant | Sintered Bushing
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Lambda Series | Self Lubricating | Maintenance Free
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
40NPLAMOL
Weight / LBS
0.017
Long Description
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Drive Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.312" Roller Diameter; 19/64" Roller Width; 0.08" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Plate Height
0.472 Inch | 11.989 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.297 Inch | 7.544 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

