RENOLD
RENOLD
S32 10FT
RENOLD RENOLD
Description
S32 10FT ROLLER CHAIN ; 1.15P S32 X 10 FEET
Roller Chain; S32 Chain Size; Riveted; 29.21MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 11.4MM Roller Diameter; 15.9MM Roller Width; 4.3MM Plate Thickness; 13.5MM Plate Height; Curved; 4.47MM Pin Diameter
Part #
S32X10FT
BDI #
17282197
Details
77.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/S32-10FT/p/17282197
Your Price
$ 77.35 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
2.315
EAN
6623901263318
Product Group - BDI
M02290
Chain Size
S32
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
0.511
Long Description
Roller Chain; S32 Chain Size; Riveted; 29.21MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 11.4MM Roller Diameter; 15.9MM Roller Width; 4.3MM Plate Thickness; 13.5MM Plate Height; Curved; 4.47MM Pin Diameter
Plate Thickness
0.169 Inch | 4.3 Millimeter
Pin Diameter
0.176 Inch | 4.47 Millimeter
Chain Pitch
1.15 Inch | 29.21 Millimeter
Roller Diameter
0.449 Inch | 11.4 Millimeter
Plate Height
0.531 Inch | 13.5 Millimeter
Roller Width
0.626 Inch | 15.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh