RENOLD
RENOLD
S42 10FT
RENOLD RENOLD
Description
S42 10FT ROLLER CHAIN ; 1,375 S42 X 10 FEET
Roller Chain; S42 Chain Size; Riveted; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter
Part #
S42X10FT
BDI #
17282200
Details
92.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/S42-10FT/p/17282200
Your Price
$ 92.81 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
5.147
EAN
6623901339075
Product Group - BDI
M02290
Chain Size
S42
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
1.082
Long Description
Roller Chain; S42 Chain Size; Riveted; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter
Pin Diameter
0.276 Inch | 7.01 Millimeter
Roller Diameter
0.562 Inch | 14.27 Millimeter
Roller Width
0.752 Inch | 19.1 Millimeter
Plate Thickness
0.248 Inch | 6.3 Millimeter
Chain Pitch
1.375 Inch | 34.93 Millimeter
Plate Height
0.78 Inch | 19.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh