Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S42 CP C/L SF https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-AGL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5OTR8aW1hZ2UvanBlZ3xhRFptTDJnNE15ODVNekUxTURFMU1UazJOekF5TG1wd1p3fDA0ZjgxYzA1MzhjMjM5M2NmNzY2NzQ3ZTI1YTdlNTAzZTdkOWJjMzBkNDQ5YzVjZWY0ZjdiYmQ5Njc2OTg1YmY
17282198 Roller Chains 

RENOLD RENOLD

S42 CP C/L SF

Description

S42 CP C/L SF CONNECTING LINK ; 1.375P S42 S/PN CONN

Chain Link; S42 Chain Size; Cottered; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter

Part #

S42S11

BDI #
17282198

Details

24.1 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 24.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.05
EAN
6623901345137
Product Group - BDI
M02122
Chain Size
S42
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Agricultural Chain | Slip Fit
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; S42 Chain Size; Cottered; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter
Pin Diameter
0.276 Inch | 7.01 Millimeter
Chain Pitch
1.375 Inch | 34.93 Millimeter
Roller Width
0.752 Inch | 19.1 Millimeter
Plate Height
0.78 Inch | 19.8 Millimeter
Plate Thickness
0.248 Inch | 6.3 Millimeter
Roller Diameter
0.562 Inch | 14.27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh