

RENOLD
RENOLD
S42 O/L
RENOLD RENOLD
Description
S42 O/L OFFSET LINK ; 1.375P S42 SGL OFFS
Chain Link; S42 Chain Size; Cottered; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter
Part #
S42S12
BDI #
17282199
Details
40.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/S42-O-L/p/17282199
Your Price
$ 40.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.054
EAN
6623901345144
Product Group - BDI
M02122
Chain Size
S42
Basic Construction
Cottered
Component
Offset Link
Chain Series
Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; S42 Chain Size; Cottered; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter
Roller Diameter
0.562 Inch | 14.27 Millimeter
Roller Width
0.752 Inch | 19.1 Millimeter
Plate Height
0.78 Inch | 19.8 Millimeter
Plate Thickness
0.248 Inch | 6.3 Millimeter
Chain Pitch
1.375 Inch | 34.93 Millimeter
Pin Diameter
0.276 Inch | 7.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh