RENOLD
RENOLD
S62 10FT
RENOLD RENOLD
Description
S62 10FT ROLLER CHAIN ; 1.65P S62 X 10 FEET
Roller Chain; S62 Chain Size; Riveted; 41.91MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 19.1MM Roller Diameter; 25.4MM Roller Width; 6.4MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Part #
S62X10FT
BDI #
17282205
Details
92.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/S62-10FT/p/17282205
Your Price
$ 92.81 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
5.841
EAN
6623901263394
Product Group - BDI
M02290
Chain Size
S62
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
1.257
Long Description
Roller Chain; S62 Chain Size; Riveted; 41.91MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 19.1MM Roller Diameter; 25.4MM Roller Width; 6.4MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Roller Width
1 Inch | 25.4 Millimeter
Pin Diameter
0.226 Inch | 5.74 Millimeter
Roller Diameter
0.752 Inch | 19.1 Millimeter
Plate Height
0.681 Inch | 17.3 Millimeter
Chain Pitch
1.65 Inch | 41.91 Millimeter
Plate Thickness
0.252 Inch | 6.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh