RENOLD
RENOLD
S77 CP C/L SF
RENOLD RENOLD
Description
S77 CP C/L SF CONNECTING LINK
Chain Link; S77 Chain Size; Cottered; 58.34MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 18.3MM Roller Diameter; 22.23MM Roller Width; 8.97MM Plate Thickness; 26.2MM Plate Height; Curved; 8.92MM Pin Diameter
Part #
S77S11
BDI #
19304748
Details
59.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/S77-CP-C-L-SF/p/19304748
Your Price
$ 59.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.042
EAN
6623901410712
Product Group - BDI
M02122
Chain Size
S77
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Agricultural Chain | Slip Fit
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; S77 Chain Size; Cottered; 58.34MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 18.3MM Roller Diameter; 22.23MM Roller Width; 8.97MM Plate Thickness; 26.2MM Plate Height; Curved; 8.92MM Pin Diameter
Roller Diameter
0.72 Inch | 18.3 Millimeter
Plate Thickness
0.353 Inch | 8.97 Millimeter
Plate Height
1.031 Inch | 26.2 Millimeter
Pin Diameter
0.351 Inch | 8.92 Millimeter
Chain Pitch
2.297 Inch | 58.34 Millimeter
Roller Width
0.875 Inch | 22.23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


