RENOLD
RENOLD
S88 CP C/L SF
RENOLD RENOLD
Description
S88 CP C/L SF CONNECTING LINK
Chain Link; S88 Chain Size; Cottered; 66.27MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 22.9MM Roller Diameter; 28.6MM Roller Width; 8.9MM Plate Thickness; 26.2MM Plate Height; Curved; 8.92MM Pin Diameter
Part #
S88S11
BDI #
19304749
Details
70.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/S88-CP-C-L-SF/p/19304749
Your Price
$ 70.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.042
EAN
6623901346066
Product Group - BDI
M02122
Chain Size
S88
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Agricultural Chain | Slip Fit
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; S88 Chain Size; Cottered; 66.27MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 22.9MM Roller Diameter; 28.6MM Roller Width; 8.9MM Plate Thickness; 26.2MM Plate Height; Curved; 8.92MM Pin Diameter
Roller Diameter
0.902 Inch | 22.9 Millimeter
Chain Pitch
2.609 Inch | 66.27 Millimeter
Plate Height
1.031 Inch | 26.2 Millimeter
Roller Width
1.126 Inch | 28.6 Millimeter
Plate Thickness
0.35 Inch | 8.9 Millimeter
Pin Diameter
0.351 Inch | 8.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



