https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTh8aW1hZ2UvanBlZ3xhRFZtTDJobE5pOHhNREl5T0RJME5qUTBOakV4TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw5T1VGOHpNREI0TXpBd0xtcHdad3xkY2MxNzljMTIxNjFjMjI2N2RiNzEwZmFjMDM4NTA2Zjk5YjNmYmQ3N2FlZGJiMDI2MjQwMTkwOWZjMDk1MDgw
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTh8aW1hZ2UvanBlZ3xhRFZtTDJobE5pOHhNREl5T0RJME5qUTBOakV4TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw5T1VGOHpNREI0TXpBd0xtcHdad3xkY2MxNzljMTIxNjFjMjI2N2RiNzEwZmFjMDM4NTA2Zjk5YjNmYmQ3N2FlZGJiMDI2MjQwMTkwOWZjMDk1MDgw
DIAMOND CHAIN
DIAMOND CHAIN
SC2060HRB C/L
DIAMOND CHAIN DIAMOND CHAIN
Description
SC2060HRB C/L ; ROLLER CHAIN CONNECTING LINK
Chain Link; SC2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
Part #
CSRBC2060H-0017-1/2
BDI #
20855114
Details
8.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/SC2060HRB-C-L/p/20855114
Your Price
$ 8.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.005
EAN
0716647588602
Product Group - BDI
M02122
Chain Size
SC2060
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Standard Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Long Description
Chain Link; SC2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


