SC2060HSS RIV 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPCNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU2MHxpbWFnZS9qcGVnfGFHVTFMMmcyTnk4eE1ESXlPREl6T1RreU5USTNPQzlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUkZCRFRsWlNYMU5UWHpNd01IZ3pNREF1YW5CbnxiODMxM2M1YTg0MzJiZjI1Njg5YWMzYTg4M2U4MWUxNzNiOTBhYWM2YzczNjZlOTJmZTEzZjU2ZDc0MGNhMTcy
20856816 Roller Chains 

DIAMOND CHAIN DIAMOND CHAIN

SC2060HSS RIV 10FT

Description

SC2060HSS RIV 10FT ; ROLLER CHAIN

Roller Chain; SC2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter

Part #

XSAU-127043-010

BDI #
20856816

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0716647584642
Product Group - BDI
M02290
Chain Size
SC2060
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion/Moisture Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
304 Stainless Steel
Plate Shape
Straight
Modification
Standard Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://diamondchain.com
Long Description
Roller Chain; SC2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Height
0.709 Inch | 18.009 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Width
0.495 Inch | 12.573 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh