https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNTZ8aW1hZ2UvanBlZ3xhR1ptTDJnNE9TOHhNREl5T0RJME56QTJPRGN3TWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw5VFUxOHpNREI0TXpBd0xtcHdad3xkNWVmZTljMmZjNjgzNTQyNjQ4NzQxZGUxN2M5NWE2ZDdhNGY0NGJjYWY3NzNkZmJlMzQ2YzE3N2I0NDkzMzIw
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNTZ8aW1hZ2UvanBlZ3xhR1ptTDJnNE9TOHhNREl5T0RJME56QTJPRGN3TWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw5VFUxOHpNREI0TXpBd0xtcHdad3xkNWVmZTljMmZjNjgzNTQyNjQ4NzQxZGUxN2M5NWE2ZDdhNGY0NGJjYWY3NzNkZmJlMzQ2YzE3N2I0NDkzMzIw
DIAMOND CHAIN
DIAMOND CHAIN
SC2080HSS CP C/L
DIAMOND CHAIN DIAMOND CHAIN
Description
SC2080HSS COT C/L ; ROLLER CHAIN CONNECTING LINK
Chain Link; SC2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Straight; 0.312" Pin Diameter
Part #
CSAU-332044CL-00
BDI #
20855608
Details
37.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/SC2080HSS-CP-C-L/p/20855608
Your Price
$ 37.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.005
EAN
0716647535217
Product Group - BDI
M02122
Chain Size
SC2080
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion/Moisture Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Standard Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Long Description
Chain Link; SC2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Straight; 0.312" Pin Diameter
Roller Width
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


