US-1030 C/L https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDN8aW1hZ2UvanBlZ3xhR0V4TDJoa1l5OHhNRE0wTnpJME5USTBNRE0xTUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw3NWQzZWQ4Y2ZiNmYwNzlkMTMzYTU2NTE1N2UyNTZjYzFiMWY4YTExMjlmNjU5OTQ5NTc4NzNkMzBlMjc0MjM1
21463206 Roller Chains 

TSUBAKI TSUBAKI

US-1030 C/L

Description

US-1030 C/L DRIVE CHAIN CONNECTING LINK ; ENGINEERING CLASS 3.075" PITCH

Chain Link; 1030 Chain Size; Cottered; 3.075" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/4" Roller Diameter; 1-1/2" Roller Width; 0.31" Plate Thickness; 1-1/2" Plate Height; Straight; 0.63" Pin Diameter

Part #

US-1030 C/L

BDI #
21463206

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
1030
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Heavy Duty Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 1030 Chain Size; Cottered; 3.075" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/4" Roller Diameter; 1-1/2" Roller Width; 0.31" Plate Thickness; 1-1/2" Plate Height; Straight; 0.63" Pin Diameter
Plate Thickness
0.31 Inch | 7.874 Millimeter
Roller Diameter
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.63 Inch | 16.002 Millimeter
Chain Pitch
3.075 Inch | 78.105 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Plate Height
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh