https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-STR-US-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDl8aW1hZ2UvanBlZ3xhR1JqTDJnMVpTOHhNRFF4T0RZNU9EZzNPVEF3Tmk5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlUxUkVYMU5VVWw5VlUxOHpNREI0TXpBd0xtcHdad3w3MGFhYzRiYzc5NzIwYWU2MzVkNDVlYzRkZTQzYTczZmJlMTBiNjMxOGY1ZWMwYTVmNTQ3Yjk5ZTM0NzBiODYy
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-STR-US-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDl8aW1hZ2UvanBlZ3xhR1JqTDJnMVpTOHhNRFF4T0RZNU9EZzNPVEF3Tmk5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlUxUkVYMU5VVWw5VlUxOHpNREI0TXpBd0xtcHdad3w3MGFhYzRiYzc5NzIwYWU2MzVkNDVlYzRkZTQzYTczZmJlMTBiNjMxOGY1ZWMwYTVmNTQ3Yjk5ZTM0NzBiODYy
TSUBAKI
TSUBAKI
US-1245-1
TSUBAKI TSUBAKI
Description
US-1245-1 DRIVE CHAIN ; 4.073IN PITCH 1.78IN ROLLER DIA
Roller Chain; 1245 Chain Size; Cottered; 4.073" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.78" Roller Diameter; 1.941" Roller Width; 0.56" Plate Thickness; 2.38" Plate Height; Straight; 0.94" Pin Diameter
Part #
US-1245-1
BDI #
911171
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/US-1245-1/p/911171
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.812
Product Group - BDI
M02122
Chain Size
1245
Basic Construction
Cottered
Component
Chain
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Heavy Duty Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 1245 Chain Size; Cottered; 4.073" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.78" Roller Diameter; 1.941" Roller Width; 0.56" Plate Thickness; 2.38" Plate Height; Straight; 0.94" Pin Diameter
Chain Pitch
4.073 Inch | 103.45 Millimeter
Plate Thickness
0.56 Inch | 14.224 Millimeter
Roller Diameter
1.78 Inch | 45.21 Millimeter
Roller Width
1.941 Inch | 49.3 Millimeter
Plate Height
2.38 Inch | 60.452 Millimeter
Pin Diameter
0.94 Inch | 23.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

