https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDN8aW1hZ2UvanBlZ3xhR0V4TDJoa1l5OHhNRE0wTnpJME5USTBNRE0xTUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw3NWQzZWQ4Y2ZiNmYwNzlkMTMzYTU2NTE1N2UyNTZjYzFiMWY4YTExMjlmNjU5OTQ5NTc4NzNkMzBlMjc0MjM1
https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDN8aW1hZ2UvanBlZ3xhR0V4TDJoa1l5OHhNRE0wTnpJME5USTBNRE0xTUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw3NWQzZWQ4Y2ZiNmYwNzlkMTMzYTU2NTE1N2UyNTZjYzFiMWY4YTExMjlmNjU5OTQ5NTc4NzNkMzBlMjc0MjM1
TSUBAKI
TSUBAKI
US-1245 LINK
TSUBAKI TSUBAKI
Description
US-1245 OFFSET SIDE BAR CHAIN LINK ; EA = 1 PITCH OR 1 LINK
Chain Link; 1245 Chain Size; Cottered; 4.073" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.78" Roller Diameter; 1.941" Roller Width; 0.56" Plate Thickness; 2.38" Plate Height; Straight; 0.94" Pin Diameter
Part #
US-1245 LINK
BDI #
24331269
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/US-1245-LINK/p/24331269
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
EAN
0097039104762
Product Group - BDI
M02290
Chain Size
1245
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Heavy Duty Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 1245 Chain Size; Cottered; 4.073" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.78" Roller Diameter; 1.941" Roller Width; 0.56" Plate Thickness; 2.38" Plate Height; Straight; 0.94" Pin Diameter
Plate Height
2.38 Inch | 60.452 Millimeter
Pin Diameter
0.94 Inch | 23.876 Millimeter
Plate Thickness
0.56 Inch | 14.224 Millimeter
Roller Diameter
1.78 Inch | 45.21 Millimeter
Chain Pitch
4.073 Inch | 103.45 Millimeter
Roller Width
1.941 Inch | 49.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

