

TSUBAKI
TSUBAKI
US-3514-1
TSUBAKI TSUBAKI
Description
US-3514-1
Roller Chain; 3514 Chain Size; Cottered; 3-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1-1/2" Roller Width; 1/2" Plate Thickness; 2-1/4" Plate Height; Straight; 0.88" Pin Diameter
Part #
US-3514-1
BDI #
911183
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/US-3514-1/p/911183
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.054
Product Group - BDI
M02122
Chain Size
3514
Basic Construction
Cottered
Component
Chain
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Heavy Duty Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 3514 Chain Size; Cottered; 3-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1-1/2" Roller Width; 1/2" Plate Thickness; 2-1/4" Plate Height; Straight; 0.88" Pin Diameter
Roller Width
1.5 Inch | 38.1 Millimeter
Chain Pitch
3.5 Inch | 88.9 Millimeter
Roller Diameter
1.75 Inch | 44.45 Millimeter
Pin Diameter
0.88 Inch | 22.352 Millimeter
Plate Height
2.25 Inch | 57.15 Millimeter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh