https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-STD-STR-US-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjl8aW1hZ2UvanBlZ3xhR1V3TDJnMk15OHhNRE0wT0Rnd05EWXpOamN3TWk5SlRrUlZVMVJEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5VVWw5VlUxOHpNREI0TXpBd0xtcHdad3w2ODVmYTFjNmYyMzViYTg3MTIzMzRjMDhjNDdkNTczMThkYWI5N2UzMDkyN2Q3NmVmMjA3M2U1ODczYmE0NzE4
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-STD-STR-US-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjl8aW1hZ2UvanBlZ3xhR1V3TDJnMk15OHhNRE0wT0Rnd05EWXpOamN3TWk5SlRrUlZVMVJEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5VVWw5VlUxOHpNREI0TXpBd0xtcHdad3w2ODVmYTFjNmYyMzViYTg3MTIzMzRjMDhjNDdkNTczMThkYWI5N2UzMDkyN2Q3NmVmMjA3M2U1ODczYmE0NzE4
TSUBAKI
TSUBAKI
US196-R DWG NO 26516
TSUBAKI TSUBAKI
Description
US196-R DWG NO 26516 SPL RLR CONVEYR CHN ; EV PIN LINK & MID ROLL W/1-3/4IN EXT PIN
Roller Chain; US196R Chain Size; Riveted; 6" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter
Part #
US196-R DWG NO 26516
BDI #
22322098
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/US196-R-DWG-NO-26516/p/22322098
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
Product Group - BDI
M02310
Chain Size
US196R
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; US196R Chain Size; Riveted; 6" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter
Roller Width
1.12 Inch | 28.448 Millimeter
Roller Diameter
2 Inch | 50.8 Millimeter
Chain Pitch
6 Inch | 152.4 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.44 Inch | 11.176 Millimeter
Plate Height
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

