Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

US196R PER DWG 26666 https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-STD-STR-US-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjl8aW1hZ2UvanBlZ3xhR1V3TDJnMk15OHhNRE0wT0Rnd05EWXpOamN3TWk5SlRrUlZVMVJEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5VVWw5VlUxOHpNREI0TXpBd0xtcHdad3w2ODVmYTFjNmYyMzViYTg3MTIzMzRjMDhjNDdkNTczMThkYWI5N2UzMDkyN2Q3NmVmMjA3M2U1ODczYmE0NzE4
21542474 Roller Chains 

TSUBAKI TSUBAKI

US196R PER DWG 26666

Description

US196R SPECL W/1.5" HI SIDEBAR MID-PITCH ; ROLLER EV BL 1.25" EXT PIN EV PL

Roller Chain; US196R Chain Size; Riveted; 6" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter

Part #

US196R PER DWG 26666

BDI #
21542474

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02310
Chain Size
US196R
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; US196R Chain Size; Riveted; 6" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter
Roller Width
1.12 Inch | 28.448 Millimeter
Plate Height
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Chain Pitch
6 Inch | 152.4 Millimeter
Roller Diameter
2 Inch | 50.8 Millimeter
Pin Diameter
0.44 Inch | 11.176 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh