US3011C39 W/HUB TO ACCOMMODATE https://www.bdiexpress.com/medias/INDTSUSPRCKT-22322761-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUwNHxpbWFnZS9qcGVnfGFETTBMMmd5TUM4eE1EZ3lNRFF6TnpVM016WTJNaTlKVGtSVVUxVlRVRkpEUzFSZk1qSXpNakkzTmpGZk16QXdlRE13TUM1cWNHY3wzZmUxMzUyMzczYmY4MGY4ZjdmYzNkZGEzYmEwN2JkMjRjOWEwNDIyMjY4M2VlOWYxMzQzODNhZWQ0ZjZmMzdk
22322761 Roller Chains 

TSUBAKI TSUBAKI

US3011C39 W/HUB TO ACCOMMODATE

Description

US3011C39 W/HUB TO ACCOMMODATE ; SP11543 SMART TOOTH AND BLUE FINISH

Roller Chain; 3011 Chain Size; Cottered; 3.067" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.63" Roller Diameter; 1.559" Roller Width; 0.38" Plate Thickness; 2-1/4" Plate Height; Straight; 3/4" Pin Diameter

Part #

US3011C39 W/HUB TO ACCOMMODATE

BDI #
22322761

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171902
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
3011
Basic Construction
Cottered
Component
Chain
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Heavy Duty Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 3011 Chain Size; Cottered; 3.067" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.63" Roller Diameter; 1.559" Roller Width; 0.38" Plate Thickness; 2-1/4" Plate Height; Straight; 3/4" Pin Diameter
Pin Diameter
0.75 Inch | 19.05 Millimeter
Roller Width
1.559 Inch | 39.6 Millimeter
Chain Pitch
3.067 Inch | 77.9 Millimeter
Roller Diameter
1.63 Inch | 41.402 Millimeter
Plate Thickness
0.38 Inch | 9.652 Millimeter
Plate Height
2.25 Inch | 57.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh