https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-STR-US-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDl8aW1hZ2UvanBlZ3xhR1JqTDJnMVpTOHhNRFF4T0RZNU9EZzNPVEF3Tmk5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlUxUkVYMU5VVWw5VlUxOHpNREI0TXpBd0xtcHdad3w3MGFhYzRiYzc5NzIwYWU2MzVkNDVlYzRkZTQzYTczZmJlMTBiNjMxOGY1ZWMwYTVmNTQ3Yjk5ZTM0NzBiODYy
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-STR-US-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDl8aW1hZ2UvanBlZ3xhR1JqTDJnMVpTOHhNRFF4T0RZNU9EZzNPVEF3Tmk5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlUxUkVYMU5VVWw5VlUxOHpNREI0TXpBd0xtcHdad3w3MGFhYzRiYzc5NzIwYWU2MzVkNDVlYzRkZTQzYTczZmJlMTBiNjMxOGY1ZWMwYTVmNTQ3Yjk5ZTM0NzBiODYy
TSUBAKI
TSUBAKI
US6042
TSUBAKI TSUBAKI
Description
US6042 ENGINEERING CHAIN ; 6" CHAIN PITCH 1 STRAND
Roller Chain; 6042 Chain Size; Cottered; 6" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 3" Roller Diameter; 3" Roller Width; 3/4" Plate Thickness; 4" Plate Height; Straight; 1-1/2" Pin Diameter
Part #
US6042
BDI #
21558944
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/US6042/p/21558944
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02310
Chain Size
6042
Basic Construction
Cottered
Component
Chain
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Heavy Duty Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 6042 Chain Size; Cottered; 6" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 3" Roller Diameter; 3" Roller Width; 3/4" Plate Thickness; 4" Plate Height; Straight; 1-1/2" Pin Diameter
Pin Diameter
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.75 Inch | 19.05 Millimeter
Chain Pitch
6 Inch | 152.4 Millimeter
Roller Diameter
3 Inch | 76.2 Millimeter
Roller Width
3 Inch | 76.2 Millimeter
Plate Height
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

