WD-480-LL https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-STR-WD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyOXxpbWFnZS9qcGVnfGFERXhMMmczTlM4eE1ETTBPRGd3T1RZMU1ESXdOaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmUTA1V1VsOVRWRkpmVjBSZk16QXdlRE13TUM1cWNHY3w5NjRhYTAyOWYyMmU3NDAyZDVkOTJiMjA5MDQ3NTIzY2Y4MTBhODFiZWI4NWVjZWE5YzA4OTM0NWZlMWJjNThi
911354 Roller Chains 

TSUBAKI TSUBAKI

WD-480-LL

Description

WD-480-LL LOOSE LINK

Roller Chain; 480 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Welded Steel; ANSI; 14-1/2" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 0.88" Pin Diameter

Part #

WD480LL

BDI #
911354

Details

95.35 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 95.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
EAN
0097039018687
Product Group - BDI
M02122
Chain Size
480
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Welded Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 480 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Welded Steel; ANSI; 14-1/2" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 0.88" Pin Diameter
Roller Width
14.5 Inch | 368.3 Millimeter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.88 Inch | 22.352 Millimeter
Chain Pitch
8 Inch | 203.2 Millimeter
Plate Height
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh