https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-STR-WD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyOXxpbWFnZS9qcGVnfGFERXhMMmczTlM4eE1ETTBPRGd3T1RZMU1ESXdOaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmUTA1V1VsOVRWRkpmVjBSZk16QXdlRE13TUM1cWNHY3w5NjRhYTAyOWYyMmU3NDAyZDVkOTJiMjA5MDQ3NTIzY2Y4MTBhODFiZWI4NWVjZWE5YzA4OTM0NWZlMWJjNThi
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-STR-WD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyOXxpbWFnZS9qcGVnfGFERXhMMmczTlM4eE1ETTBPRGd3T1RZMU1ESXdOaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmUTA1V1VsOVRWRkpmVjBSZk16QXdlRE13TUM1cWNHY3w5NjRhYTAyOWYyMmU3NDAyZDVkOTJiMjA5MDQ3NTIzY2Y4MTBhODFiZWI4NWVjZWE5YzA4OTM0NWZlMWJjNThi
TSUBAKI
TSUBAKI
WD-480XHD-LL
TSUBAKI TSUBAKI
Description
WD-480XHD-LL LOOSE LINK
Roller Chain; 480 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Welded Steel; ANSI; 14-1/2" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 0.88" Pin Diameter
Part #
WD480XHDLL
BDI #
911357
Details
104.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/WD-480XHD-LL/p/911357
Your Price
$ 104.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
EAN
0097039018717
Product Group - BDI
M02122
Chain Size
480
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Welded Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 480 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Welded Steel; ANSI; 14-1/2" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 0.88" Pin Diameter
Chain Pitch
8 Inch | 203.2 Millimeter
Roller Width
14.5 Inch | 368.3 Millimeter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Plate Height
2 Inch | 50.8 Millimeter
Pin Diameter
0.88 Inch | 22.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

