https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-STR-WD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyOXxpbWFnZS9qcGVnfGFERXhMMmczTlM4eE1ETTBPRGd3T1RZMU1ESXdOaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmUTA1V1VsOVRWRkpmVjBSZk16QXdlRE13TUM1cWNHY3w5NjRhYTAyOWYyMmU3NDAyZDVkOTJiMjA5MDQ3NTIzY2Y4MTBhODFiZWI4NWVjZWE5YzA4OTM0NWZlMWJjNThi
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-STR-WD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyOXxpbWFnZS9qcGVnfGFERXhMMmczTlM4eE1ETTBPRGd3T1RZMU1ESXdOaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmUTA1V1VsOVRWRkpmVjBSZk16QXdlRE13TUM1cWNHY3w5NjRhYTAyOWYyMmU3NDAyZDVkOTJiMjA5MDQ3NTIzY2Y4MTBhODFiZWI4NWVjZWE5YzA4OTM0NWZlMWJjNThi
TSUBAKI
TSUBAKI
WD-580-LL
TSUBAKI TSUBAKI
Description
WD580LL ; POR DRAG CHAIN LOOSE LINK
Roller Chain; 580 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Welded Steel; ANSI; 14-1/2" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 1" Pin Diameter
Part #
WD580LL
BDI #
911360
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/WD-580-LL/p/911360
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
EAN
0696223130213
Product Group - BDI
M02122
Chain Size
580
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Welded Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 580 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Welded Steel; ANSI; 14-1/2" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 1" Pin Diameter
Roller Width
14.5 Inch | 368.3 Millimeter
Pin Diameter
1 Inch | 25.4 Millimeter
Chain Pitch
8 Inch | 203.2 Millimeter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Plate Height
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

