https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-STR-WH-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyNXxpbWFnZS9qcGVnfGFHVm1MMmc0Tnk4eE1ETTBPRGd4TURBME16UXlNaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVgxTlVVbDlYU0Y4ek1EQjRNekF3TG1wd1p3fDk0ZDQyN2Q2MzIyZTkzMDI5Y2I3MmY4MzIyODUyOWRhZDNlMmM1ODY2MmEyYTQ4NDJhNjgxNTlkYzRmN2Y3Njk
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-STR-WH-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyNXxpbWFnZS9qcGVnfGFHVm1MMmc0Tnk4eE1ETTBPRGd4TURBME16UXlNaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVgxTlVVbDlYU0Y4ek1EQjRNekF3TG1wd1p3fDk0ZDQyN2Q2MzIyZTkzMDI5Y2I3MmY4MzIyODUyOWRhZDNlMmM1ODY2MmEyYTQ4NDJhNjgxNTlkYzRmN2Y3Njk
TSUBAKI
TSUBAKI
WH-132-LL
TSUBAKI TSUBAKI
Description
WH-132-LL LOOSE LINK ; WELDED STEEL
Roller Chain; 132 Chain Size; Cottered; 6.05" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 6.14" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 1" Pin Diameter
Part #
WH132LL
BDI #
911386
Details
64.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/WH-132-LL/p/911386
Your Price
$ 64.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.23
EAN
0097039018908
Product Group - BDI
M02122
Chain Size
132
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Welded Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Straight
Other Features
Offset Sidebar
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 132 Chain Size; Cottered; 6.05" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 6.14" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 1" Pin Diameter
Roller Width
6.14 Inch | 155.956 Millimeter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Plate Height
2 Inch | 50.8 Millimeter
Chain Pitch
6.05 Inch | 153.67 Millimeter
Pin Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

